Sun Shield, For Use With Jackson Front-Brim Cap White

  • Mfr # A-S5-F

  • Zoro # G5321412


product price:  $24.19
/ea
Sold in multiples of 50 for $1,209.50

Key Features

Material
Brim Extender- Acrylonitrile Butadiene Styrene (ABS); Transparent Section- Polycarbonate
Color
White
For Use With
Jackson® Front-Brim Cap
Features
Lightweight; UV Protection; Melt/Drip Rating of 8.7 cal/cm²; CA Prop. 65 Warning; Outdoor Construction, Roadwork, Utilities Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-S5-F
Zoro #
G5321412
UPC #
-
Country of Origin
United States

Details

Item
Sun Shield
Material
Brim Extender- Acrylonitrile Butadiene Styrene (ABS); Transparent Section- Polycarbonate
Color
White
For Use With
Jackson® Front-Brim Cap
Features
Lightweight; UV Protection; Melt/Drip Rating of 8.7 cal/cm²; CA Prop. 65 Warning; Outdoor Construction, Roadwork, Utilities Application

Description

Sun Shield,Fits Fibre Metal Hard,Gry/Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.