Wildland Safety Goggle, Clear Lens, Anti-Scratch Outer Lens, Anti-Fog Inner Lens, Indirect Vented

  • Mfr # 510-WEB

  • Zoro # G2111048


product price:  $83.19
/ea
Sold in multiples of 40 for $3,327.60
Free Shipping & Returns

Key Features

Frame Material
Silicone
Frame Color
Black
Lens Color
Clear
Lens Coating
Anti-Fog
Eyewear Venting
Indirect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
510-WEB
Zoro #
G2111048
UPC #
-
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Silicone
Frame Color
Black
Lens Color
Clear
Lens Coating
Anti-Fog
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
A-TAC Wild Land Firefighter
Standards
NFPA 1977, ANSI Z87.1
Foam Lined
No
UV Protection
100%
X-Ray Detectable
No
Includes
Elastic Strap
Gender
Unisex
Photochromatic Lens
No
Metal Detectable
No
Nose Bridge Material
Silicone
Includes Anti-Static Lens Coating
No
Includes Polarized Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
Includes Eye Socket Lining
No
Includes Brow Lining
No
Adjustable Locations
Straps
Includes No Lens Coatings
No
Band Material
Elastic
Application
General Purpose
Venting Type
Indirect

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating Not Applicable, Application General Purpose, Band Material Elastic, Eyewear Size Universal, Frame Color Black, Frame Material Silicone, Frame Style Wraparound, Gender Unisex, Includes Mounting Clips, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings No, Includes Polarized Lens Coating No, Includes Scratch-Resistant Lens Coating Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.