Zoro Homepage

Defender 9009 Polyurethane Fabric; Black

  • Mfr # DEFEN9009

  • Zoro # G104136329


product price: $49.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEFEN9009
Zoro #
G104136329
UPC #
-
Country of Origin
China

Description

Features
  • Usable Width 58" Seam Slippage: Warp 1.5mm, Weft: 1.3mm. Water Repellancy: AATCC 22: 90%. Colorfastness to Crocking: ISO10512: Dry" 4-5, Wet:4.
Cautions:
  • Will fade with prolonged exposure to sunlight
Cleaning Instruction:
  • Mild Soap & Water
Uses:
  • Bags, Backpacks
Specifications
  • Color: Black
  • Abrasion: ISO 12927-2 : 20,000 cycles
  • Backing Content: 100% Polyurethane
  • Backing Weight: 0.89 oz Per Square Yard,, 1.46 oz Per Lineal Yard & 0.89 oz Per Square Yard,
  • Construction: 0600 Denier
  • Content: 100% Polyester
  • Hydro Resist: AATCC 127 Suter - Average 600 mm
  • Protect Finish: Water Repellent
  • Tearstrength: ISO-13937-1: Warp: 14.38 lbs, Weft: 10.1 lbs
  • Tensilestrength: ISO13934-1: Warp: 418.5 lbs, Weft: 258.8 lbs
  • Style: Solids & Plain
  • Thread Count: 44 x 30 Square in.
  • Width: 59"
  • Weight: 7.37 oz Per Square Yard, 12.07 oz per Linear Yard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.