Stainless Steel Finishing Trowel with a Rounded Edge - 803/I - 200 x 80
- Mfr # 803/I-200x80
- Zoro # G823391917
product price:Â
$
53.19
/ea
Key Features
Material
Stainless Steel
Includes
One Pavan 803/I Finishing Trowel
Width (In.)
3.25 in
For Use With
Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
Hand-Crafted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803/I-200x80
- Zoro #
- G823391917
- UPC #
- -
- Country of Origin
- Italy
- Material
- Stainless Steel
- Includes
- One Pavan 803/I Finishing Trowel
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Hand-Crafted
- Yes
- Item
- Pavan Stainless Steel Finishing Trowel 803/I - 200 x 80
- Color
- Brown and Silver
Dimensions
- Width (In.)
- 3.25 in
- Size
- 200 x 80 mm
- Thickness
- 0.6 mm
- Length (In.)
- 8 in
- Height
- 3.25 in
Description
Pavan 803/I Stainless Steel Finishing Trowel Stainless steel finishing trowel, welded mirror polished lower blade surface, rounded edge, thyme type wooden handle. Sizes available: 200 x 80mm - 7.8" x 3.25" x 3.5" (#1800063) 240 x 100mm - 9.5" x 4" x 3.75" (#1800066) 280 x 120mm - 11" x 4.75" x 3.5" (#1800069) Features: Blade Thickness: 0.6 mm - Flexible Rectangular Shape - Rounded Edges Flexible Inox Stainless Steel - Soft Touch Wood Handle Hand Made Tools in Italy 803/I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.