Shop PAVAN
See all product information
Create Account
Stainless Steel Toothed Scraper - Idea for Shaping and Leveling Plaster
- Mfr # 541/ID
- Zoro # G023391922
product price:Â
$
13.99
/ea
Key Features
Hand-Crafted
Yes
Includes
One Pavan Toothed Scraper
For Use With
Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
Thickness
0.5 mm
Size
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 541/ID
- Zoro #
- G023391922
- UPC #
- -
- Country of Origin
- Italy
- Hand-Crafted
- Yes
- Includes
- One Pavan Toothed Scraper
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Color
- Brown and Silver
- Item
- Pavan Stainless Steel Toothed Scraper 541/ID
- Blade Material
- Stainless Steel
Dimensions
- Thickness
- 0.5 mm
- Size
- 100 mm
- Width
- 3.75 in
- Overall Length
- 5 in
- Height
- 0.75 in
Description
Pavan 541/ID Stainless Steel Filling Knife Bostik spreader, wooden grip, flat saw blade. Size: 100mm Features: Plaster Spatula/Ceiling Knife Blade Thickness - 0.5 mm (Flexible) Toothed Scraper Flexible Inox Stainless Steel - Soft Touch Wood Handle Hand Made Tools in Italy ART 541/ID #0301733
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.