Shop PAVAN
See all product information
Create Account
Steel Welded Japanese Spatula, Set of 4
- Mfr # 536/I
- Zoro # G023391908
product price:Â
$
33.25
/ea
Key Features
Overall Length
5 in
Blade Material
Stainless Steel
Hand-Crafted
Yes
Size
Multi - Size
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 536/I
- Zoro #
- G023391908
- UPC #
- -
- Country of Origin
- Italy
- Blade Material
- Stainless Steel
- Hand-Crafted
- Yes
- Includes
- Four Piece Set of Pavan's Japanese Spatulas
- Item
- Pavan Japanese Spatula Set 536/I
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Color
- Blue and Silver
Dimensions
- Overall Length
- 5 in
- Size
- Multi - Size
- Height
- 0.5 in
- Thickness
- 0.25 mm
- Width
- 3.25 in
Description
Pavan 536/I Four Piece Japanese Spatula Set - Round Edges Japanese type stainless rectangular steel scraper blade, thickness 0.25mm. Rounded edges. Included sizes: 50mm - 2" 60mm - 2.4" 70mm - 2.75" 80mm - 3.25" Features: Special steel welded spatulas Flexibility and toughness guaranteed under all working conditions ART 536/I #0300203
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.