Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paw Anchor Plate M, Aluminum, 8100 lb, Blue P63 M

Anchor Plate M, Aluminum, 8100 lb, Blue (Discontinued)

  • Mfr # P63 M
  • Zoro # G4747671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P63 M
Zoro #
G4747671
UPC #
-
Country of Origin
France

Dimensions

Length
6 2/7 in
Height
2/5 in
Width
3 1/2 in

Details

Item
Anchor Plate M
Standards
NFPA 1983 General Use
Tensile Strength
8,100 lb
Color
Blue
Material
Aluminum
Accessory Type
Anchor Plate M

Description

Anchor Plate M, Length 6 2/7 in, Color Blue, Standards NFPA 1983 General Use, Tensile Strength 8,100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.