Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Quality Wired Headphones in Blue

  • Mfr # HP1-01371

  • Zoro # G721736186


product price: $41.69
/ea

Key Features

Height
3 in
Width
6 in
Color
Blue
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP1-01371
Zoro #
G721736186
UPC #
021331182951
Country of Origin
China

Dimensions

Height
3 in
Width
6 in
Length
7 in

Details

Item
Kid Headphones
Color
Blue

Description

The Paw Patrol High Quality Wired Headphones in Blue get the music going for kids to enjoy. This pair provides high quality sound with maximum comfort cushions. Compatible with most smart phones and tablets including apple products. Themed after the charming kids show Paw Patrol.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.