Zoro Homepage

Portable Radio Karaoke with Microphone

  • Mfr # KO1-03371

  • Zoro # G221736341


product price: $34.69
/ea

Key Features

Height
3 in
Width
7.25 in
Length
11 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KO1-03371
Zoro #
G221736341
UPC #
021331728661
Country of Origin
China

Dimensions

Height
3 in
Width
7.25 in
Length
11 in

Details

Item
Kids Karaoke
Color
Blue

Description

Sing away the day with the Paw Patrol Portable Radio Karaoke with Microphone. Themed after Paw Patrol, kids will love jamming out to their favorite songs. Features FM radio for a variety of broadcasted music. Includes a built-in handle and its battery powered so kids can sing their heart out where ever they go!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.