Adhesive Roller, Plastic Handle, 7-1/2" Rollers
Mfr # WC-111
Zoro # G6040054
product price: $78.89
/ea
Free Shipping & Returns
Key Features
Roller Length
7-1/2"
Handle
Threaded
Handle Material
Plastic
Overall Length
28"
Surfaces
All
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC-111
Zoro #
G6040054
UPC #
-
Country of Origin
United States
Dimensions
Roller Length
7-1/2"
Overall Length
28"
Details
Item
Adhesive Roller
Handle
Threaded
Handle Material
Plastic
Surfaces
All
Plating
Chrome
Features
Heavy Pressure
Paint Type
Adhesives
Roller Frame Style
Adhesive Roller
Handle Color
Black
Roller Frame Type
Standard
Surface Type
All
Paint Roller Type
Adhesive Roller
Handle Type
Threaded
Description
Adhesive Roller, Roller Length 7 1/2 in, Roller Frame Style Adhesive Roller, 28 in Overall Length, Paint Roller Type Adhesive Roller, Handle Material Plastic, Handle Type Threaded, Paint Type Adhesives, Handle Color Black, Plating Chrome, Roller Frame Type Standard, Surface Type All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.