Zoro Homepage

Berber Carpet Tile, Slate Gray, PK12

  • Mfr # EM-22-0-71

  • Zoro # G8649593


product price: $479.99
/pk 12, $40.00/ea
Free Shipping & Returns

Key Features

Pattern
Nubby Hobnail
Length
19 3/4 in
Width
19 3/4 in
Height
12.7 mm
Pile Weight
52 oz/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM-22-0-71
Zoro #
G8649593
UPC #
-
Country of Origin
Netherlands

Dimensions

Length
19 3/4 in
Width
19 3/4 in
Height
12.7 mm
Overall Width
19 3/4 in
Overall Length
19 3/4 in
Thickness
1/2 in

Details

Item
Carpet Tile
Color
Slate Gray
Pattern
Nubby Hobnail
Pile Weight
52 oz/sq yd
Backing Material
Nonskid Rubber
Fiber Material
Polypropylene Blend
Coverage Area
32.5 sq ft
Carpet Construction
Nubby Hobnail
Installation Method
Glue Down

Description

Carpet Tile, Color Slate Gray, Pattern Nubby Hobnail, Length 19 3/4 in, Width 19 3/4 in, Height 12.7 mm, Fiber Material Polypropylene Blend, Backing Material Nonskid Rubber, Pile Weight 52 oz/sq yd, Coverage Area 32.5 sq ft, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.