Bumper Rail, Eggshell, 144In
Mfr # EBR-30-12-370
Zoro # G2010869
product price: $51.99
/eaKey Features
Color
Eggshell
Type
Impact Resistant
Overall Height
2 in
Overall Length
12 ft
Includes
Aluminum Retainer, Vinyl Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBR-30-12-370
Zoro #
G2010869
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 in
Overall Length
12 ft
Wall Thickness
1.06 in
Length
144 in
Mounting Plate Dimensions
2 in x 144 in
Thickness
0.09 in
Details
Item
Accent Rail
Color
Eggshell
Type
Impact Resistant
Includes
Aluminum Retainer, Vinyl Cover
Construction
Vinyl/Aluminum
Net Weight
6 lb
Finish
Smooth
Projection
1 1/8 in
Includes Retainer
Retainer Included
Retainer Material
Aluminum
Resistance Properties
Impact Resistant, Stain Resistant
Cover Material
PVC
Includes Hardware
Hardware Not Included
Series
EBR
Hardware Material
Aluminum, Vinyl
Product Type
Accent Rail
Description
Guard Rail, Impact Resistant, Overall Length 144 In., Length 144 In., Overall Height 2 In., Eggshell, Vinyl/Aluminum, Mounting Plate Dimensions 2 x 144 In., Includes Aluminum Retainer, Vinyl Cover, Net Weight 6 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.