Zoro Homepage

Bumper Rail, Eggshell, 144In

  • Mfr # EBT-30-12-370

  • Zoro # G2010972


product price: $53.39
/ea

Key Features

Color
Eggshell
Type
Impact Resistant
Overall Height
2 in
Overall Length
12 ft
Includes
Aluminum Retainer, Vinyl Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBT-30-12-370
Zoro #
G2010972
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Length
12 ft
Mounting Plate Dimensions
2 in x 144 in
Length
144 in
Thickness
0.09 in

Details

Item
Accent Rail
Color
Eggshell
Type
Impact Resistant
Includes
Aluminum Retainer, Vinyl Cover
Construction
Vinyl/Aluminum
Net Weight
6 lb
Finish
Textured
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Not Included
Retainer Material
Aluminum
Includes Retainer
Retainer Included
Product Type
Accent Rail
Series
EBT-30
Cover Material
PVC
Hardware Material
Aluminum, Vinyl
Projection
1 1/8 in

Description

Guard Rail, Impact Resistant, Overall Length 144 In., Length 144 In.Eggshell, Vinyl/AluminumMounting Plate Dimensions 2 x 144 In.Includes Aluminum Retainer, Vinyl Cover, Net Weight 6 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.