Bumper Rail, Ivory, 144In
Mfr # EBR-30-12-2
Zoro # G2010878
product price: $55.59
/eaKey Features
Color
Ivory
Type
Impact Resistant
Overall Height
2 in
Overall Length
12 ft
Includes
Aluminum Retainer, Vinyl Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBR-30-12-2
Zoro #
G2010878
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 in
Overall Length
12 ft
Mounting Plate Dimensions
2 in x 144 in
Length
144 in
Wall Thickness
1.06 in
Thickness
0.09 in
Details
Item
Accent Rail
Color
Ivory
Type
Impact Resistant
Includes
Aluminum Retainer, Vinyl Cover
Construction
Vinyl/Aluminum
Net Weight
6 lb
Finish
Smooth
Resistance Properties
Impact Resistant, Stain Resistant
Hardware Material
Aluminum, Vinyl
Product Type
Accent Rail
Projection
1 1/8 in
Cover Material
PVC
Retainer Material
Aluminum
Includes Hardware
Hardware Not Included
Includes Retainer
Retainer Included
Series
EBR
Description
Guard Rail, Impact Resistant, Overall Length 144 In., Length 144 In., Overall Height 2 In., Ivory, Vinyl/Aluminum, Mounting Plate Dimensions 2 x 144 In., Includes Aluminum Retainer, Vinyl Cover, Net Weight 6 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.