Zoro Homepage

Bumper Rail, Linen White, 144In

  • Mfr # EBR-30-12-301

  • Zoro # G2010911


product price: $68.39
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Color
Linen White
Type
Impact Resistant
Overall Height
2 in
Overall Length
12 ft
Includes
Aluminum Retainer, Vinyl Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBR-30-12-301
Zoro #
G2010911
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Length
12 ft
Wall Thickness
1.06 in
Length
144 in
Mounting Plate Dimensions
2 in x 144 in
Thickness
0.09 in

Details

Item
Accent Rail
Color
Linen White
Type
Impact Resistant
Includes
Aluminum Retainer, Vinyl Cover
Construction
Vinyl/Aluminum
Net Weight
6 lb
Finish
Smooth
Projection
1 1/8 in
Hardware Material
Aluminum, Vinyl
Includes Retainer
Retainer Included
Cover Material
PVC
Product Type
Accent Rail
Retainer Material
Aluminum
Series
EBR
Resistance Properties
Impact Resistant, Stain Resistant
Includes Hardware
Hardware Not Included

Description

Guard Rail, Impact Resistant, Overall Length 144 In., Length 144 In., Overall Height 2 In., Linen White, Vinyl/Aluminum, Mounting Plate Dimensions 2 x 144 In., Includes Aluminum Retainer, Vinyl Cover, Net Weight 6 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.