Caulk, 10.5 oz, Cartridge, Tans, Acrylic Latex Base

  • Mfr # WC-110-0-3

  • Zoro # G5178162


product price: $28.39
/ea

Key Features

Container Type
Cartridge
Container Size
11 oz
Application
Kitchen and Bath
Adhesive Grouping
Caulk
Working Time
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-110-0-3
Zoro #
G5178162
UPC #
-
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Caulk
Container Type
Cartridge
Color
Tan
Application
Kitchen and Bath
Adhesive Grouping
Caulk
Working Time
1 hr
Full Cure Time
45 min to 1 hr
Sealant Base
Acrylic Latex
Sealant Properties
Paintable, UV Resistant
Flash Point
Not Specified
Application Temp. Range
40 Degrees to 120 Degrees F
For Use With
Any Concrete, Drywall, Gypsum
Begins to Harden
60 min
Specific Gravity
1.1
For Use On Surface Material
Concrete, Plastic
Maximum Application Temperature
120 Degrees F
Resistance Properties
Ultraviolet Resistant
VOC Content Weight
29.5 g/L
Minimum Application Temperature
40 Degrees F
Finishing Features
Paintable

Description

Caulk, Color Tan, Application Kitchen and Bath, Container Size 11 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Paintable, UV Resistant, Working Time 1 hr, For Use On Surface Material Concrete, Plastic, VOC Content Weight 29.5 g/L, Flash Point Not Specified, Maximum Application Temperature 120 Degrees F, Minimum Application Temperature 40 Degrees F, Product Type Adhesive Caulk, Sealant Base Acrylic Latex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.