Zoro Homepage

Chair Rail, 6 x 96 In, Silver-Gray, PK4

  • Mfr # CR-46-8-210

  • Zoro # G8987797


product price: $83.79
/pk 4, $20.95/ea
Free Shipping & Returns

Key Features

Height
6 in
Length
96 in
Thickness
0.04 in
Material
PVC
Mounting
Adhesive, Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-46-8-210
Zoro #
G8987797
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Length
96 in
Thickness
0.04 in
Overall Height
6 in
Overall Length
8 ft

Details

Item
Rubstrip
Material
PVC
Color
Silver Gray
Mounting
Adhesive, Not Included
Hardware
Not included
Finish
Textured
Type
Wall Protection
Includes Hardware
Hardware Not Included
Count
4
Product Type
Rubstrip
Series
CR-46

Description

Rubstrip, Height 6 in, Length 96 in, Thickness 0.04 in, Color Silver Gray, Material PVC, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.