Cocoa Mat, Charcoal 78"Wide X 5/8"H, Up to 41' Ft

  • Mfr # EM-300-38

  • Zoro # G405974989


product price:  $130.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM-300-38
Zoro #
G405974989
UPC #
-
Country of Origin
United States

Description

Natural cocoa mats provide densely-tufted fiber construction for exceptional brushing and drying performance. If sand, dirt and moisture are the problems, turn to our em-301 with fibers that aggressively remove soil from shoes like a brush. Indian cocoa fiber bonded to solid vinyl backing. Choice of glue down or loose lay applications. For moderate to high interior traffic. Height: 5/8", up to 41'. Color options: charcoal or brown. The traffic type for this mat is moderate to high interior. cut length up to 492"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the " length " box and number of mats in the " quantity " box. Allow a tolerance on cut mats for each side. For custom cut length mats in inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. all custom cut mats are not returnable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.