Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Security Bracket, 144In

  • Mfr # BRA-107S-12-405

  • Zoro # G2485345


product price: $76.39
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Includes
Bracket Only
Color
Aluminum
Overall Height
5 11/32 in
Overall Length
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRA-107S-12-405
Zoro #
G2485345
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 11/32 in
Overall Length
144 in
Overall Width
12 ft
Mounting Dimension
32 in On Center
For Rail Length
12 ft

Details

Material
Aluminum
Includes
Bracket Only
Color
Aluminum
Item
Bracket
For Use With
BR-500 / BR-530
Type
Impact Resistant
Projection
3 in
Finish
Textured
Product Type
Bracket
Number of Mounting Holes - Wall
1
Includes Hardware
Hardware Not Included
Compatible Series
BR-500, BR-530
Resistance Properties
Impact Resistant
Number of Mounting Holes - Rail
1
Ligature Resistance
Ligature Resistant

Description

Guard Rail, Impact Resistant, Overall Length 144 In., Length 144 In.Stainless SteelIncludes Security Bracket Only, Net Weight 10.65 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.