Zoro Homepage

Corner Bumper, Vinyl, Black, 1"H x 8"W

  • Mfr # EB-8-0-1

  • Zoro # G3856553


product price: $14.79
/ea

Key Features

Material
PVC
Height
1 in
Width
8 in
Material Type
Impact Resistant
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-8-0-1
Zoro #
G3856553
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
8 in
Thickness
1 in
Overall Height
1 in
Leg Width
8 in
Nose Radius
1 in

Details

Item
Corner Guard
Material
PVC
Color
Black
Material Type
Impact Resistant
Number of Sides
2
Finish
Smooth
Mounting Type
Screw In
Mounting
Screw In
Standards
ASTM D2240, ASTM D412
Angle - Maximum
90 Degrees
Product Type
Corner Guard
Corner Type
Outside
Resistance Properties
Impact Resistant
Shock Absorption
Non-Shock Absorbing
For Industry
Commercial, Industrial

Description

Corner Guard, Width 8 in, Height 1 in, Smooth Finish, Black Color, Mounting Screw In, Material Type Impact Resistant, Material PVC, Thickness 1 in, Number of Sides 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.