Corner Bumper, Vinylhite, 1"H x 8"W
Mfr # EB-8-0-97
Zoro # G3856526
product price: $14.79
/eaKey Features
Material
PVC
Height
1 in
Width
8 in
Number of Sides
2
Mounting Type
Screw In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EB-8-0-97
Zoro #
G3856526
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Width
8 in
Thickness
1 in
Nose Radius
1 in
Overall Height
1 in
Leg Width
8 in
Details
Item
Corner Guard
Material
PVC
Color
White
Number of Sides
2
Mounting Type
Screw In
Finish
Smooth
Material Type
Impact Resistant
Mounting
Screw In
Standards
ASTM D2240, ASTM D412
Shock Absorption
Non-Shock Absorbing
Angle - Maximum
90 Degrees
Product Type
Corner Guard
Resistance Properties
Impact Resistant
Corner Type
Outside
Description
Corner Guard, Width 8 in, Height 1 in, Smooth Finish, White Color, Mounting Screw In, Material Type Impact Resistant, Material PVC, Thickness 1 in, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.