Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Guard, Aluminum/Vinyl, Blue, 48"H x 3"W

  • Mfr # CG-10-4-265

  • Zoro # G3856325


product price: $38.29
/ea

Key Features

Height
48 in
Width
3 in
Thickness
0.1 in
Material
PVC
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-10-4-265
Zoro #
G3856325
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
3 in
Thickness
0.1 in
Nose Radius
1/4 in
Leg Width
3 in
Overall Height
4 ft

Details

Item
Corner Guard
Material
PVC
Color
Windsor Blue
Finish
Textured
Material Type
Impact Resistant
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Mounting
Screw In
Corners
Flat
Number of Sides
2
Projection
3/8 in
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM F476, ASTM G21, ASTM G22, NFPA 101
For Industry
Healthcare
Fire Classification
Class A
Retainer Material
Aluminum
Angle - Maximum
90 Degrees
Resistance Properties
Bacteria Resistant, Antifungal, Impact Resistant, Stain Resistant
Product Type
Corner Guard System
Shock Absorption
Non-Shock Absorbing
Corner Type
Outside
Retainer Type
Surface Mount
Includes Hardware
Hardware Not Included

Description

Corner Guard, Width 3 in, Height 48 in, Textured Finish, Windsor Blue Color, Mounting Screw In, Material Type Impact Resistant, Material PVC, Thickness 0.1 in, Number of Sides 2, Corners Flat, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.