Zoro Homepage

Corner Guard, Aluminum/Vinyl, Brown, 48"H x 2"W

  • Mfr # CG-20-4-4

  • Zoro # G3856447


product price: $25.79
/ea

Key Features

Height
48 in
Width
2 in
Thickness
0.09 in
Material
PVC
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-20-4-4
Zoro #
G3856447
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
2 in
Thickness
0.09 in
Overall Height
4 ft
Nose Radius
1/4 in
Leg Width
2 in

Details

Item
Corner Guard
Material
PVC
Color
Brown
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Mounting
Screw In
Number of Sides
2
Finish
Textured
Corners
Flat
Material Type
Impact Resistant
Projection
3/8 in
Standards
ASTM B221, ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM F476, ASTM G21, ASTM G22, NFPA 101
Fire Classification
Class A
Retainer Material
Aluminum
Angle - Maximum
90 Degrees
For Industry
Healthcare
Product Type
Corner Guard System
Corner Type
Outside
Retainer Type
Surface Mount
Shock Absorption
Non-Shock Absorbing
Resistance Properties
Bacteria Resistant, Antifungal, Impact Resistant, Stain Resistant
Includes Hardware
Hardware Not Included

Description

Corner Guard, Width 2 in, Height 48 in, Textured Finish, Brown Color, Mounting Screw In, Material Type Impact Resistant, Material PVC, Thickness 0.09 in, Number of Sides 2, Corners Flat, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.