Zoro Homepage

Corner Guard, Aluminum/Vinyl, Tan, 48"H x 3"W

  • Mfr # CG-10-4-3

  • Zoro # G3856352


product price: $38.29
/ea

Key Features

Height
48 in
Width
3 in
Thickness
0.1 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-10-4-3
Zoro #
G3856352
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
3 in
Thickness
0.1 in
Leg Width
3 in
Nose Radius
1/4 in
Overall Height
4 ft

Details

Item
Corner Guard
Material
PVC
Color
Tan
Number of Sides
2
Mounting
Screw In
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Corners
Flat
Finish
Textured
Material Type
Impact Resistant
Projection
3/8 in
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM F476, ASTM G21, ASTM G22, NFPA 101
Angle - Maximum
90 Degrees
Resistance Properties
Bacteria Resistant, Antifungal, Impact Resistant, Stain Resistant
Fire Classification
Class A
Retainer Type
Surface Mount
Retainer Material
Aluminum
Shock Absorption
Non-Shock Absorbing
Product Type
Corner Guard System
For Industry
Healthcare
Corner Type
Outside
Includes Hardware
Hardware Not Included

Description

Corner Guard, Width 3 in, Height 48 in, Textured Finish, Tan Color, Mounting Screw In, Material Type Impact Resistant, Material PVC, Thickness 0.1 in, Number of Sides 2, Corners Flat, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.