Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pawling Corner Guard, Aluminum/Vinyl, Teal, 48"H x 2"W CG-20-4-377

Corner Guard, Aluminum/Vinyl, Teal, 48"H x 2"W (Discontinued)

  • Mfr # CG-20-4-377
  • Zoro # G3856413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-20-4-377
Zoro #
G3856413
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
2 in
Thickness
0.09 in
Leg Width
2 in
Overall Height
4 ft
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PVC
Color
Teal
Material Type
Impact Resistant
Mounting
Screw In
Finish
Textured
Number of Sides
2
Includes
Closure Cap, Cover, Retainer
Corners
Flat
Projection
3/8 in
Retainer Material
Aluminum
Standards
ASTM B221, ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM F476, ASTM G21, ASTM G22, NFPA 101
Fire Classification
Class A
Product Type
Corner Guard
Resistance Properties
Bacteria Resistant, Antifungal, Impact Resistant, Stain Resistant
Angle - Maximum
90 Degrees
For Industry
Healthcare
Corner Type
Outside
Shock Absorption
Non-Shock Absorbing
Retainer Type
Surface Mount
Includes Hardware
Hardware Not Included

Description

Corner Guard, Width 2 in, Height 48 in, Textured Finish, Teal Color, Mounting Screw In, Material Type Impact Resistant, Material PVC, Thickness 0.09 in, Number of Sides 2, Corners Flat, Includes Closure Cap, Cover, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.