Corner Guard, Black, 90 Deg., 3-3/8"W X 120"H
Mfr # CG-4-10-1
Zoro # G4289665
product price: $201.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Height
120 in
Width
3 3/8 in
Thickness
0.69 in
Material
Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-4-10-1
Zoro #
G4289665
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Width
3 3/8 in
Thickness
0.69 in
Overall Height
10 ft
Leg Width
3.38 in
Details
Item
Corner Guard
Material
Rubber
Color
Black
Corners
90 Degrees
Number of Sides
2
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Finish
Smooth
For Use With
90 Degrees Corners
Mounting
Steel Retainer
Material Type
Impact Resistant
Retainer Material
Steel
Projection
3/8 in
Angle - Maximum
90 Degrees
Resistance Properties
Impact Resistant
Shock Absorption
Non-Shock Absorbing
Includes Hardware
Hardware Not Included
Corner Type
Outside
Retainer Type
Surface Mount
Product Type
Corner Guard System
Description
Corner Guard, Width 3 3/8 in, Height 120 in, Smooth Finish, Black Color, Mounting Steel Retainer, Material Type Impact Resistant, Material Rubber, Thickness 0.69 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Corner Guard Cover, Corner Guard End Cap, Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.