Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Guard, Black, Flat, 2"W X 96"H

  • Mfr # CG-20-8-1

  • Zoro # G9005945


product price: $46.59
/ea

Key Features

Height
96 in
Width
2 in
Thickness
0.09 in
Material
PVC
Corners
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-20-8-1
Zoro #
G9005945
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
2 in
Thickness
0.09 in
Overall Height
8 ft
Leg Width
2 in
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PVC
Color
Black
Corners
Flat
Number of Sides
2
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Material Type
Impact Resistant
Finish
Textured
Mounting
Screw In
Retainer Material
Aluminum
Projection
3/8 in
Standards
ASTM B221, ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM F476, ASTM G21, ASTM G22, NFPA 101
Product Type
Corner Guard System
Includes Hardware
Hardware Not Included
Resistance Properties
Bacteria Resistant, Antifungal, Impact Resistant, Stain Resistant
Angle - Maximum
90 Degrees
Fire Classification
Class A
Corner Type
Outside
Shock Absorption
Non-Shock Absorbing
For Industry
Healthcare
Retainer Type
Surface Mount

Description

Corner Guard, Width 2 in, Height 96 in, Textured Finish, Black Color, Mounting Screw In, Material Type Impact Resistant, Material PVC, Thickness 0.09 in, Number of Sides 2, Corners Flat, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.