Corner Guard, Brown, Flat, 3"W X 96"H
Mfr # CG-10-8-4
Zoro # G5842505
product price: $84.69
/ea
Free Shipping & Returns
Key Features
Height
96 in
Width
3 in
Thickness
0.1 in
Material
PVC
Mounting
Screw In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-10-8-4
Zoro #
G5842505
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
3 in
Thickness
0.1 in
Overall Height
8 ft
Leg Width
3 in
Nose Radius
1/4 in
Description
Corner Guard, Width 3 in, Height 96 in, Textured Finish, Brown Color, Mounting Screw In, Material Type Impact Resistant, Material PVC, Thickness 0.1 in, Number of Sides 2, Corners Flat, Includes Corner Guard Cover, Corner Guard End Cap, Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.