Corner Guard Bumper, Gray, 3"W X 1-5/16"H
Mfr # EB-20-0-5
Zoro # G9003547
product price: $14.19
/eaKey Features
Height
1 5/16 in
Width
3 in
Thickness
1 in
Material
Rubber
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EB-20-0-5
Zoro #
G9003547
UPC #
-
Country of Origin
United States
Dimensions
Height
1 5/16 in
Width
3 in
Thickness
1 in
Overall Height
1 5/16 in
Leg Width
4.25 in
Nose Radius
1 in
Details
Item
Corner Guard
Material
Rubber
Color
Gray
Number of Sides
2
Material Type
Impact Resistant
Finish
Smooth
Mounting
Screw In
Angle - Maximum
90 Degrees
Resistance Properties
Impact Resistant
Shock Absorption
Non-Shock Absorbing
Product Type
Corner Guard
Corner Type
Outside
Description
Corner Guard, Width 3 in, Height 1 5/16 in, Smooth Finish, Gray Color, Mounting Screw In, Material Type Impact Resistant, Material Rubber, Thickness 1 in, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.