Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Guard, Gray, Flat, 2"W X 96"H

  • Mfr # CG-20-8-5

  • Zoro # G9005796


product price: $46.59
/ea

Key Features

Height
96 in
Width
2 in
Thickness
0.09 in
Material
PVC
Corners
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-20-8-5
Zoro #
G9005796
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
2 in
Thickness
0.09 in
Overall Height
8 ft
Leg Width
2 in
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PVC
Color
Gray
Corners
Flat
Finish
Textured
Number of Sides
2
Mounting
Screw In
Material Type
Impact Resistant
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Projection
3/8 in
Retainer Material
Aluminum
Standards
ASTM B221, ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM F476, ASTM G21, ASTM G22, NFPA 101
Fire Classification
Class A
Corner Type
Outside
Retainer Type
Surface Mount
Includes Hardware
Hardware Not Included
For Industry
Healthcare
Angle - Maximum
90 Degrees
Product Type
Corner Guard System
Shock Absorption
Non-Shock Absorbing
Resistance Properties
Bacteria Resistant, Antifungal, Impact Resistant, Stain Resistant

Description

Corner Guard, Width 2 in, Height 96 in, Textured Finish, Gray Color, Mounting Screw In, Material Type Impact Resistant, Material PVC, Thickness 0.09 in, Number of Sides 2, Corners Flat, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.