Corner Guard, PVC, Champagne, 48"H x 1-1/2"W
Mfr # CGU-12-4-313
Zoro # G9664584
product price: $8.85
/eaSold in multiples of 2 for $17.70
Key Features
Height
48 in
Width
1 1/2 in
Thickness
0.08 in
Material
PVC
Mounting
Adhesive/Tape/ Screws - Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGU-12-4-313
Zoro #
G9664584
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Width
1 1/2 in
Thickness
0.08 in
Leg Width
1.5 in
Nose Radius
1/8 in
Overall Height
4 ft
Details
Item
Corner Guard
Material
PVC
Color
Champagne
Mounting
Adhesive/Tape/ Screws - Not Included
Number of Sides
2
Corners
1
Finish
Textured
Material Type
Textured
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Corner Type
Outside
Product Type
Corner Guard
For Industry
Healthcare
Angle - Maximum
90 Degrees
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Includes Hardware
Hardware Not Included
Shock Absorption
Non-Shock Absorbing
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Textured Finish, Champagne Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.