Zoro Homepage

Corner Guard, PVC, Ivory, 48"H x 1-1/2"W

  • Mfr # CGU-12-4-2

  • Zoro # G9664636


product price: $8.85
/ea
Sold in multiples of 2 for $17.70

Key Features

Height
48 in
Width
1 1/2 in
Thickness
0.08 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGU-12-4-2
Zoro #
G9664636
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
1 1/2 in
Thickness
0.08 in
Leg Width
1.5 in
Nose Radius
1/8 in
Overall Height
4 ft

Details

Item
Corner Guard
Material
PVC
Color
Ivory
Number of Sides
2
Material Type
Textured
Corners
1
Mounting
Adhesive/Tape/ Screws - Not Included
Finish
Textured
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Shock Absorption
Non-Shock Absorbing
Includes Hardware
Hardware Not Included
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Angle - Maximum
90 Degrees
Corner Type
Outside
Product Type
Corner Guard
For Industry
Healthcare

Description

Corner Guard, Width 1 1/2 in, Height 48 in, Textured Finish, Ivory Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.