Corner Guard, PVC, Windsor Blue, 48"H x 1-1/2"W
Mfr # CGU-12-4-265
Zoro # G9664602
product price: $8.85
/eaSold in multiples of 2 for $17.70
Key Features
Height
48 in
Width
1 1/2 in
Thickness
0.08 in
Material
PVC
Mounting
Adhesive/Tape/ Screws - Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGU-12-4-265
Zoro #
G9664602
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Width
1 1/2 in
Thickness
0.08 in
Leg Width
1.5 in
Nose Radius
1/8 in
Overall Height
4 ft
Details
Item
Corner Guard
Material
PVC
Color
Windsor Blue
Mounting
Adhesive/Tape/ Screws - Not Included
Corners
1
Number of Sides
2
Material Type
Textured
Finish
Textured
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Angle - Maximum
90 Degrees
Product Type
Corner Guard
For Industry
Healthcare
Shock Absorption
Non-Shock Absorbing
Includes Hardware
Hardware Not Included
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Corner Type
Outside
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Textured Finish, Windsor Blue Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.