Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 48"H
Mfr # CG-18-4-132
Zoro # G4289708
product price: $27.15
/eaKey Features
Height
48 in
Width
2 1/2 in
Thickness
0.1 in
Material
Polycarbonate
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-18-4-132
Zoro #
G4289708
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Width
2 1/2 in
Thickness
0.1 in
Overall Height
4 ft
Nose Radius
1/8 in
Leg Width
2.5 in
Details
Item
Corner Guard
Material
Polycarbonate
Color
Clear
Material Type
Smooth
Number of Sides
2
Finish
Smooth
Corners
90 Degrees
Includes
Mounting Screws
For Use With
90 Degrees Corners
Mounting
Screw In
Standards
UL94
Product Type
Corner Guard
Angle - Maximum
90 Degrees
Number of Mounting Holes
6
Resistance Properties
Flame Retardant
Corner Type
Outside
Includes Hardware
Hardware Included
Shock Absorption
Non-Shock Absorbing
Description
Corner Guard, Width 2 1/2 in, Height 48 in, Smooth Finish, Clear Color, Mounting Screw In, Material Type Smooth, Material Polycarbonate, Thickness 0.1 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.