Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 96"H
Mfr # CG-18-8-132
Zoro # G4289699
product price: $49.55
/eaKey Features
Height
96 in
Width
2 1/2 in
Thickness
0.1 in
Material
Polycarbonate
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-18-8-132
Zoro #
G4289699
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
2 1/2 in
Thickness
0.1 in
Overall Height
8 ft
Leg Width
2.5 in
Nose Radius
1/8 in
Details
Item
Corner Guard
Material
Polycarbonate
Color
Clear
Finish
Smooth
Number of Sides
2
Material Type
Smooth
Mounting
Screw In
For Use With
90 Degrees Corners
Includes
Mounting Screws
Corners
90 Degrees
Standards
UL94
Shock Absorption
Non-Shock Absorbing
Number of Mounting Holes
6
Includes Hardware
Hardware Included
Product Type
Corner Guard
Angle - Maximum
90 Degrees
Corner Type
Outside
Resistance Properties
Flame Retardant
Description
Corner Guard, Width 2 1/2 in, Height 96 in, Smooth Finish, Clear Color, Mounting Screw In, Material Type Smooth, Material Polycarbonate, Thickness 0.1 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.