Corner Guard, Stainless, Stainless, 2"W X 96"H
Mfr # CG-51-8
Zoro # G8936873
product price: $86.35
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Height
96 in
Width
2 in
Thickness
0.06 in
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-51-8
Zoro #
G8936873
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
2 in
Thickness
0.06 in
Overall Height
8 ft
Nose Radius
1/8 in
Leg Width
2 in
Details
Item
Corner Guard
Material
Stainless Steel
Color
Silver
Material Type
Stainless
Corners
1
Number of Sides
2
Includes
Adhesive
Finish
Smooth
Mounting
Adhesive
Standards
ASTM A240
Corner Type
Outside
Shock Absorption
Non-Shock Absorbing
Angle - Maximum
90 Degrees
For Industry
Food Service
Product Type
Corner Guard
Description
Corner Guard, Width 2 in, Height 96 in, Smooth Finish, Silver Color, Mounting Adhesive, Material Type Stainless, Material Stainless Steel, Thickness 0.06 in, Number of Sides 2, Corners 1, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.