Corner Guard, Textured, Champagne, 1-1/2"W X 96"H
Mfr # CGUP-12-8-313
Zoro # G2767585
product price: $17.99
/eaKey Features
Height
96 in
Width
1 1/2 in
Thickness
0.08 in
Material
PETG
Mounting
Adhesive/Tape/ Screws - Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGUP-12-8-313
Zoro #
G2767585
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
1 1/2 in
Thickness
0.08 in
Overall Height
8 ft
Leg Width
1.5 in
Details
Item
Corner Guard
Material
PETG
Color
Champagne
Mounting
Adhesive/Tape/ Screws - Not Included
Number of Sides
2
Finish
Textured
Material Type
Textured
Corners
1
Includes Hardware
Hardware Not Included
Angle - Maximum
90 Degrees
Product Type
Corner Guard
Shock Absorption
Non-Shock Absorbing
Corner Type
Outside
Description
Corner Guard, Width 1 1/2 in, Height 96 in, Textured Finish, Champagne Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PETG, Thickness 0.08 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.