Corner Guard, Textured, Champagne, 1-1/4"W X 96"H
Mfr # CGU-1245-8-313
Zoro # G8937336
product price: $52.79
/eaKey Features
Height
96 in
Width
1 1/4 in
Thickness
0.08 in
Material
PVC
Mounting
Adhesive/Tape/ Screws - Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CGU-1245-8-313
Zoro #
G8937336
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
1 1/4 in
Thickness
0.08 in
Overall Height
8 ft
Leg Width
1.5 in
Nose Radius
1/8 in
Details
Item
Corner Guard
Material
PVC
Color
Champagne
Mounting
Adhesive/Tape/ Screws - Not Included
Material Type
Textured
For Use With
135 Degrees Corners
Corners
1
Number of Sides
2
Finish
Textured
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Corner Type
Outside
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Product Type
Corner Guard
Shock Absorption
Non-Shock Absorbing
Angle - Maximum
135 Degrees
Includes Hardware
Hardware Not Included
Description
Corner Guard, Width 1 1/4 in, Height 96 in, Textured Finish, Champagne Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 1, For Use With 135 Degrees Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.