Zoro Homepage

Corner Guard, Textured, Champagne, 2"W X 48"H

  • Mfr # CG-20-4-313

  • Zoro # G8936252


product price: $25.35
/ea

Key Features

Height
48 in
Width
2 in
Thickness
0.09 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-20-4-313
Zoro #
G8936252
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
2 in
Thickness
0.09 in
Overall Height
4 ft
Nose Radius
1/4 in
Leg Width
2 in

Description

Corner Guard, Width 2 in, Height 48 in, Textured Finish, Champagne Color, Mounting Aluminum Retainer, Material Type Textured, Material PVC, Thickness 0.09 in, Number of Sides 2, Corners 1, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.