Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Guard, Textured, Champagne, 2"W X 48"H

  • Mfr # CGP-20-4-313

  • Zoro # G2767768


product price: $21.89
/ea

Key Features

Height
48 in
Width
2 in
Thickness
0.08 in
Material
PETG
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGP-20-4-313
Zoro #
G2767768
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
2 in
Thickness
0.08 in
Overall Height
4 ft
Nose Radius
1/4 in
Leg Width
2 in

Details

Item
Corner Guard
Material
PETG
Color
Champagne
Finish
Textured
Number of Sides
2
Material Type
Textured
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Corners
1
Mounting
Aluminum Retainer
Projection
3/8 in
Retainer Material
Aluminum
Standards
ASTM D1308, ASTM D4812, ASTM E84, NFPA 101
Includes Hardware
Hardware Not Included
Angle - Maximum
90 Degrees
Shock Absorption
Non-Shock Absorbing
Corner Type
Outside
Product Type
Corner Guard System
Retainer Type
Surface Mount
Fire Classification
Class A
Resistance Properties
Impact Resistant, Stain Resistant

Description

Corner Guard, Width 2 in, Height 48 in, Textured Finish, Champagne Color, Mounting Aluminum Retainer, Material Type Textured, Material PETG, Thickness 0.08 in, Number of Sides 2, Corners 1, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.