Corner Guard, Textured, Champagne, 2"W X 96"H
Mfr # CGP-72-8-313
Zoro # G2768066
product price: $72.99
/eaKey Features
Height
96 in
Width
2 in
Thickness
0.07 in
Material
PETG
Mounting
Aluminum Retainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGP-72-8-313
Zoro #
G2768066
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
2 in
Thickness
0.07 in
Overall Height
8 ft
Leg Width
2 in
Nose Radius
1/4 in
Description
Corner Guard, Width 2 in, Height 96 in, Textured Finish, Champagne Color, Mounting Aluminum Retainer, Material Type Textured, Material PETG, Thickness 0.07 in, Number of Sides 2, Corners 1, Includes Corner Guard Cover, Corner Guard End Cap, Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.