Corner Guard, Textured, Champagne, 2"W X 96"H
Mfr # CGPFT-72-8-313
Zoro # G2767941
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Height
96 in
Width
2 in
Thickness
0.08 in
Material
PETG
Color
Champagne
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGPFT-72-8-313
Zoro #
G2767941
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
2 in
Thickness
0.08 in
Overall Height
8 ft
Leg Width
2 in
Details
Item
Corner Guard
Material
PETG
Color
Champagne
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Finish
Textured
Material Type
Textured
Number of Sides
2
Corners
1
Mounting
Aluminum Retainer
Projection
0 in
Retainer Material
Aluminum
Angle - Maximum
90 Degrees
Fire Classification
Class A
Product Type
Corner Guard System
Shock Absorption
Non-Shock Absorbing
Retainer Type
Flush Mount
Fire Rating
1 hr
Includes Hardware
Hardware Not Included
Corner Type
Outside
Description
Corner Guard, Width 2 in, Height 96 in, Textured Finish, Champagne Color, Mounting Aluminum Retainer, Material Type Textured, Material PETG, Thickness 0.08 in, Number of Sides 2, Corners 1, Includes Corner Guard Cover, Corner Guard End Cap, Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.