Zoro Homepage

Corner Guard, Textured, Champagne, 3"W X 48"H

  • Mfr # CGU-13-4-313

  • Zoro # G8937013


product price: $17.99
/ea

Key Features

Height
48 in
Width
3 in
Thickness
0.09 in
Material
PVC
Corners
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGU-13-4-313
Zoro #
G8937013
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
3 in
Thickness
0.09 in
Overall Height
4 ft
Leg Width
3 in
Nose Radius
3/16 in

Details

Item
Corner Guard
Material
PVC
Color
Champagne
Corners
1
Finish
Textured
Number of Sides
2
Material Type
Textured
Mounting
Adhesive/Tape/ Screws - Not Included
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
For Industry
Healthcare
Product Type
Corner Guard
Shock Absorption
Non-Shock Absorbing
Angle - Maximum
90 Degrees
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Includes Hardware
Hardware Not Included
Corner Type
Outside

Description

Corner Guard, Width 3 in, Height 48 in, Textured Finish, Champagne Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.09 in, Number of Sides 2, Corners 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.