Zoro Homepage

Corner Guard, Textured, Champagne, 3"W X 96"H

  • Mfr # CG-135R-8-313

  • Zoro # G8936812


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Height
96 in
Width
3 in
Thickness
0.1 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-135R-8-313
Zoro #
G8936812
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
3 in
Thickness
0.1 in
Overall Height
8 ft
Nose Radius
1/4 in
Leg Width
3 in

Details

Item
Corner Guard
Material
PVC
Color
Champagne
Number of Sides
2
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Corners
1
Finish
Textured
Material Type
Textured
Mounting
Recycled VinylRetainer
For Use With
135 Degrees Corners
Projection
3/8 in
Retainer Material
PVC
Standards
ASTM B221, ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Shock Absorption
Non-Shock Absorbing
Angle - Maximum
135 Degrees
Resistance Properties
Bacteria Resistant, Antifungal, Impact Resistant, Stain Resistant
Fire Classification
Class A
Retainer Type
Surface Mount
Corner Type
Outside
Includes Hardware
Hardware Not Included
Product Type
Corner Guard System

Description

Corner Guard, Width 3 in, Height 96 in, Textured Finish, Champagne Color, Mounting Recycled VinylRetainer, Material Type Textured, Material PVC, Thickness 0.1 in, Number of Sides 2, Corners 1, For Use With 135 Degrees Corners, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.