Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 48"H
Mfr # CGT-12-4-313
Zoro # G4289857
product price: $15.25
/eaKey Features
Height
48 in
Width
1 1/2 in
Thickness
0.08 in
Material
PVC
Includes
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGT-12-4-313
Zoro #
G4289857
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Width
1 1/2 in
Thickness
0.08 in
Overall Height
4 ft
Leg Width
1.5 in
Nose Radius
1/8 in
Details
Item
Corner Guard
Material
PVC
Color
Champagne
Includes
Adhesive
Mounting
Taped
Finish
Textured
Material Type
Textured
Number of Sides
2
Corners
90 Degrees
For Use With
90 Degrees Corners
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Angle - Maximum
90 Degrees
Shock Absorption
Non-Shock Absorbing
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Corner Type
Outside
For Industry
Healthcare
Product Type
Corner Guard
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Textured Finish, Champagne Color, Mounting Taped, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.