Zoro Homepage

Corner Guard, Textured, Eggshell, 2"W X 48"H

  • Mfr # CG-20R-4-370

  • Zoro # G8936584


product price: $20.39
/ea

Key Features

Height
48 in
Width
2 in
Thickness
0.09 in
Material
PVC
Corners
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-20R-4-370
Zoro #
G8936584
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
2 in
Thickness
0.09 in
Overall Height
4 ft
Leg Width
2 in
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PVC
Color
Eggshell
Corners
1
Mounting
Recycled VinylRetainer
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Number of Sides
2
Finish
Textured
Material Type
Textured
Projection
3/8 in
Retainer Material
PVC
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM F476, ASTM G21, ASTM G22, NFPA 101
Product Type
Corner Guard System
Shock Absorption
Non-Shock Absorbing
Resistance Properties
Bacteria Resistant, Antifungal, Impact Resistant, Stain Resistant
Corner Type
Outside
Angle - Maximum
90 Degrees
Fire Classification
Class A
Retainer Type
Surface Mount
Includes Hardware
Hardware Not Included

Description

Corner Guard, Width 2 in, Height 48 in, Textured Finish, Eggshell Color, Mounting Recycled VinylRetainer, Material Type Textured, Material PVC, Thickness 0.09 in, Number of Sides 2, Corners 1, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.