Zoro Homepage

Corner Guard, Textured, Eggshell, 2"W X 96"H

  • Mfr # CGP-72-8-370

  • Zoro # G2768057


product price: $72.99
/ea

Key Features

Height
96 in
Width
2 in
Thickness
0.07 in
Material
PETG
Corners
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGP-72-8-370
Zoro #
G2768057
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
2 in
Thickness
0.07 in
Overall Height
8 ft
Nose Radius
1/4 in
Leg Width
2 in

Description

Corner Guard, Width 2 in, Height 96 in, Textured Finish, Eggshell Color, Mounting Aluminum Retainer, Material Type Textured, Material PETG, Thickness 0.07 in, Number of Sides 2, Corners 1, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.