Corner Guard, Textured, Eggshell, 2"W X 96"H
Mfr # CGPFT-72-8-370
Zoro # G2767935
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Height
96 in
Width
2 in
Thickness
0.08 in
Material
PETG
Color
Eggshell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGPFT-72-8-370
Zoro #
G2767935
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
2 in
Thickness
0.08 in
Overall Height
8 ft
Leg Width
2 in
Details
Item
Corner Guard
Material
PETG
Color
Eggshell
Material Type
Textured
Number of Sides
2
Corners
1
Mounting
Aluminum Retainer
Finish
Textured
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Projection
0 in
Retainer Material
Aluminum
Product Type
Corner Guard System
Angle - Maximum
90 Degrees
Corner Type
Outside
Includes Hardware
Hardware Not Included
Fire Rating
1 hr
Shock Absorption
Non-Shock Absorbing
Retainer Type
Flush Mount
Fire Classification
Class A
Description
Corner Guard, Width 2 in, Height 96 in, Textured Finish, Eggshell Color, Mounting Aluminum Retainer, Material Type Textured, Material PETG, Thickness 0.08 in, Number of Sides 2, Corners 1, Includes Corner Guard Cover, Corner Guard End Cap, Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.