Corner Guard, Textured, Eggshell, 3"W X 96"H
Mfr # CGU-13-8-370
Zoro # G8937101
product price: $69.59
/eaKey Features
Height
96 in
Width
3 in
Thickness
0.09 in
Material
PVC
Mounting
Adhesive/Tape/ Screws - Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CGU-13-8-370
Zoro #
G8937101
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
3 in
Thickness
0.09 in
Overall Height
8 ft
Nose Radius
3/16 in
Leg Width
3 in
Details
Item
Corner Guard
Material
PVC
Color
Eggshell
Mounting
Adhesive/Tape/ Screws - Not Included
Finish
Textured
Number of Sides
2
Material Type
Textured
Corners
1
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Product Type
Corner Guard
Corner Type
Outside
For Industry
Healthcare
Shock Absorption
Non-Shock Absorbing
Angle - Maximum
90 Degrees
Includes Hardware
Hardware Not Included
Description
Corner Guard, Width 3 in, Height 96 in, Textured Finish, Eggshell Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.09 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.