Corner Guard, Textured, Eggshell, 90 Deg., 3/4"W X 48"H
Mfr # CGT-34-4-370
Zoro # G4289769
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
Height
48 in
Width
3/4 in
Thickness
0.08 in
Material
PVC
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGT-34-4-370
Zoro #
G4289769
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Width
3/4 in
Thickness
0.08 in
Overall Height
4 ft
Leg Width
0.75 in
Nose Radius
1/8 in
Details
Item
Corner Guard
Material
PVC
Color
Eggshell
Finish
Textured
Mounting
Taped
Corners
90 Degrees
Material Type
Textured
For Use With
90 Degrees Corners
Includes
Adhesive
Number of Sides
2
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Product Type
Corner Guard
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Angle - Maximum
90 Degrees
Corner Type
Outside
Shock Absorption
Non-Shock Absorbing
Description
Corner Guard, Width 3/4 in, Height 48 in, Textured Finish, Eggshell Color, Mounting Taped, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.